Shrink Fit Holder, HSK63, 12mm, 120mm Proj

  • Mfr # H63A-SF12-120CP

  • Zoro # G1680248


product price:  $475.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK63A
Hole Dia.
12.00mm
Projection
120.00 mm
Coolant Fed
Coolant Through
Shank Dia.
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H63A-SF12-120CP
Zoro #
G1680248
UPC #
-
Country of Origin
Croatia

Dimensions

Taper Size
HSK63A
Hole Dia.
12.00mm
Shank Dia.
12mm
Nose Dia.
24.00mm

Details

Item
Shrink Fit Tool Holder
Projection
120.00 mm
Coolant Fed
Coolant Through
Projection Gage Line to Nose End
120.00mm
Balanced to RPM
24,000
Coolant Through
Yes
For Use With
Shrink Fit Tools
Includes
Backup Screw
Standards
DIN 69882-8, DIN69893A

Description

Shrink Fit Tool Holder, Hole Dia. 12.00mm, Taper Size HSK63A, Shank Dia. 12mm, Projection 120.00 mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM 24,000, For Use With Shrink Fit Tools, Includes Backup Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.