Shrink Fit Holder, HSK63, 16mm, 120mm Proj
Mfr # H63A-SF16-120CP
Zoro # G1680187
product price:Â $512.99
/ea
Free Shipping & Returns
Key Features
Taper Size
HSK63A
Hole Dia.
16.00mm
Projection
120.00 mm
Coolant Fed
Coolant Through
For Use With
Shrink Fit Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H63A-SF16-120CP
Zoro #
G1680187
UPC #
-
Country of Origin
Croatia
Dimensions
Taper Size
HSK63A
Hole Dia.
16.00mm
Shank Dia.
16mm
Nose Dia.
27.00mm
Details
Item
Shrink Fit Tool Holder
Projection
120.00 mm
Coolant Fed
Coolant Through
For Use With
Shrink Fit Tools
Balanced to RPM
24,000
Projection Gage Line to Nose End
120.00mm
Coolant Through
Yes
Standards
DIN 69882-8, DIN69893A
Includes
Backup Screw
Description
Shrink Fit Tool Holder, Hole Dia. 16.00mm, Taper Size HSK63A, Shank Dia. 16mm, Projection 120.00 mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through, Balanced to RPM 24,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.