Shrink Fit Holder, HSK63, 1in, 6.30in Proj
Mfr # H63A-SF1000-6.30CP
Zoro # G1680327
product price:Â $508.99
/ea
Free Shipping & Returns
Key Features
Taper Size
HSK63A
Hole Dia.
1 in
Projection
6.3000 in
Coolant Fed
Coolant Through
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H63A-SF1000-6.30CP
Zoro #
G1680327
UPC #
-
Country of Origin
Croatia
Dimensions
Taper Size
HSK63A
Hole Dia.
1 in
Shank Dia.
1 in
Nose Dia.
1.7300 in
Details
Item
Shrink Fit Tool Holder
Projection
6.3000 in
Coolant Fed
Coolant Through
Coolant Through
Yes
Projection Gage Line to Nose End
6.30"
For Use With
Shrink Fit Tools
Balanced to RPM
24,000
Standards
DIN 69882-8, DIN69893A
Includes
Backup Screw
Max. Speed
20,000 RPM
Features
Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy
Description
Shrink Fit Tool Holder, Hole Dia. 1 in, Taper Size HSK63A, Shank Dia. 1 in, Projection 6.3000 in, Nose Dia. 1.7300 in, Coolant Fed Coolant Through, Balanced to RPM 24,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.