Shrink Fit Holder, HSK63, 5/8in, 4.72inProj
- Mfr # H63A-SF0625-4.72CP
- Zoro # G1680421
product price:Â
$
450.99
/ea
Free Shipping & Returns
Key Features
For Use With
Shrink Fit Tools
Hole Dia.
5/8 in
Projection
4.7200 in
Taper Size
HSK63A
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H63A-SF0625-4.72CP
- Zoro #
- G1680421
- UPC #
- -
- Country of Origin
- Croatia
- Item
- Shrink Fit Tool Holder
- For Use With
- Shrink Fit Tools
- Projection
- 4.7200 in
- Coolant Fed
- Coolant Through
- Balanced to RPM
- 24,000
- Coolant Through
- Yes
- Projection Gage Line to Nose End
- 4.72"
- Includes
- Backup Screw
- Standards
- DIN 69882-8, DIN69893A
Dimensions
- Hole Dia.
- 5/8 in
- Taper Size
- HSK63A
- Nose Dia.
- 1.0600 in
- Shank Dia.
- 5/8 in
Description
Shrink Fit Tool Holder, Hole Dia. 5/8 in, Taper Size HSK63A, Shank Dia. 5/8 in, Projection 4.7200 in, Nose Dia. 1.0600 in, Coolant Fed Coolant Through, Balanced to RPM 24,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.