Shrink Fit Holder Pre-Bal, HSK40, 1/4in

  • Mfr # H40E-SF0250-3.15

  • Zoro # G1680850


product price:  $270.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK40E
Hole Dia.
1/4 in
Projection
3.1500 in
Coolant Fed
Coolant Through
Projection Gage Line to Nose End
3.15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H40E-SF0250-3.15
Zoro #
G1680850
UPC #
-
Country of Origin
Croatia

Dimensions

Taper Size
HSK40E
Hole Dia.
1/4 in
Nose Dia.
0.7900 in
Shank Dia.
1/4 in

Details

Item
Shrink Fit Tool Holder
Projection
3.1500 in
Coolant Fed
Coolant Through
Projection Gage Line to Nose End
3.15"
Coolant Through
Yes
Balanced to RPM
25,000
For Use With
Shrink Fit Tools
Standards
DIN69893 HSK E
Includes
Backup Screw

Description

Shrink Fit Tool Holder, Hole Dia. 1/4 in, Taper Size HSK40E, Shank Dia. 1/4 in, Projection 3.1500 in, Nose Dia. 0.7900 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Shrink Fit Tools, Includes Backup Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.