Shrnk Fit Hldr Pr-Bal, HSK40, 1/2in, 3.54in
Mfr # H40E-SF0500-3.54
Zoro # G1680835
product price:Â $305.99
/ea
Free Shipping & Returns
Key Features
For Use With
Shrink Fit Tools
Hole Dia.
1/2 in
Projection
3.5400 in
Taper Size
HSK40E
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H40E-SF0500-3.54
Zoro #
G1680835
UPC #
-
Country of Origin
Croatia
Dimensions
Hole Dia.
1/2 in
Taper Size
HSK40E
Shank Dia.
1/2 in
Nose Dia.
0.9500 in
Details
Item
Shrink Fit Tool Holder
For Use With
Shrink Fit Tools
Projection
3.5400 in
Coolant Fed
Coolant Through
Coolant Through
Yes
Balanced to RPM
25,000
Projection Gage Line to Nose End
3.54"
Includes
Backup Screw
Standards
DIN69893 HSK E
Description
Shrink Fit Tool Holder, Hole Dia. 1/2 in, Taper Size HSK40E, Shank Dia. 1/2 in, Projection 3.5400 in, Nose Dia. 0.9500 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.