Shrnk Fit Hldr Pre-Bal, HSK32E, 6mm, 70mm
Mfr # H32E-SF6-70
Zoro # G1680869
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Taper Size
HSK32E
Hole Dia.
6.00mm
Projection
70.00 mm
Coolant Fed
Coolant Through
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H32E-SF6-70
Zoro #
G1680869
UPC #
-
Country of Origin
Croatia
Dimensions
Taper Size
HSK32E
Hole Dia.
6.00mm
Shank Dia.
6mm
Nose Dia.
20.00mm
Details
Item
Shrink Fit Tool Holder
Projection
70.00 mm
Coolant Fed
Coolant Through
Coolant Through
Yes
For Use With
Shrink Fit Tools
Projection Gage Line to Nose End
70.00mm
Balanced to RPM
25,000
Standards
DIN69893 HSK E
Includes
Backup Screw
Description
Shrink Fit Tool Holder, Hole Dia. 6.00mm, Taper Size HSK32E, Shank Dia. 6mm, Projection 70.00 mm, Nose Dia. 20.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.