Zoro Homepage

SK Collet Extractor, SeriesSK6, Project

  • Mfr # SKR-6

  • Zoro # G2620521


product price: $2.45
/ea
Sold in multiples of 4 for $9.80

Key Features

Collet Series
SK6
Material
Steel
For Use With
Collet Chuck
Coolant Through
No
Compatible Collet Series
SK6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKR-6
Zoro #
G2620521
UPC #
-
Country of Origin
Japan

Details

Item
SK Collet Extractor
Collet Series
SK6
Material
Steel
For Use With
Collet Chuck
Coolant Through
No
Compatible Collet Series
SK6
Compatible Collet Chuck
SK
Product Type
Collet Extractor

Description

SK Collet Extractor, For Use With Collet Chuck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.