Slim Chuck Collet On Size, 7/16in, SK25
Mfr # SK25-7/16A
Zoro # G0535081
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Collet Series
SK25
For Use With
Collet Chucks
Size
7/16"
Material
Steel
Pre-Balanced
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SK25-7/16A
Zoro #
G0535081
UPC #
-
Country of Origin
Japan
Dimensions
Size
7/16"
Overall Length
2 1/4 in
Min. Size
7/16 in
Max. Bore Dia.
1.3700 in
Max. Body Dia.
7/16 in
Outside Diameter - Maximum
1.378 in
Clamping Hole Length
1 11/32 in
Description
Collet, SK25, Round, Overall Length 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.