Slim Chuck Collet On Sz, 1/4in, SeriesSK16

  • Mfr # SK16-1/4A

  • Zoro # G0535705


product price: $100.79
/ea
Free Shipping & Returns

Key Features

Collet Series
SK16
For Use With
Collet Chucks
Size
1/4"
Pre-Balanced
No
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK16-1/4A
Zoro #
G0535705
UPC #
-
Country of Origin
Japan

Dimensions

Size
1/4"
Overall Length
1 49/64 in
Max. Bore Dia.
0.9400 in
Max. Body Dia.
1/4 in
Min. Size
1/4 in
Clamping Hole Length
63/64 in
Outside Diameter - Maximum
0.945 in

Details

Item
Collet
Collet Series
SK16
For Use With
Collet Chucks
Pre-Balanced
No
Coolant Through
No
Material
Steel
Range
On Size
Balanceable
No
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Number of Slots
8
Compatible with Product Type
SK16 Slim Chucks
Measurement System
Inch
Face Shape
Round
Taper Angle
8 Degrees
Compatible Collet Chuck
SK Collet Chucks
Bore Shape
Round
Collapse Range - Maximum
0.25 in

Description

Collet, SK16, Round, Overall Length 1 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.