Slim Chuck Collet On Sz, 3/8in, SeriesSK10

  • Mfr # SK10-3/8A

  • Zoro # G0535949


product price: $83.51
/ea
Free Shipping & Returns

Key Features

Collet Series
SK10
For Use With
Collet Chucks
Size
3/8"
Material
Steel
Balanceable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SK10-3/8A
Zoro #
G0535949
UPC #
-
Country of Origin
Japan

Dimensions

Size
3/8"
Overall Length
1 13/64 in
Max. Bore Dia.
0.5900 in
Max. Body Dia.
3/8 in
Min. Size
3/8 in
Outside Diameter - Maximum
0.591 in
Clamping Hole Length
1 in

Details

Item
Collet
Collet Series
SK10
For Use With
Collet Chucks
Material
Steel
Balanceable
No
Pre-Balanced
No
Coolant Through
No
Range
On Size
Coolant Fed
Non-Coolant Through
Compatible with Product Type
SK10 Slim Chucks
Measurement System
Inch
Number of Slots
8
Collet Type
Standard
Taper Angle
8 Degrees
Face Shape
Round
Collapse Range - Maximum
0.375 in
Compatible Collet Chuck
SK Collet Chucks
Bore Shape
Round

Description

Collet, SK10, Round, Overall Length 1 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.