Slim Collet Chuck, 12.0 to 11.5mm, SK16

  • Mfr # SK16-12

  • Zoro # G0535641


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK16
For Use With
Collet Chucks
Size
12.00mm
Coolant Through
No
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK16-12
Zoro #
G0535641
UPC #
-
Country of Origin
Japan

Dimensions

Size
12.00mm
Overall Length
1 49/64 in
Min. Size
11.50mm
Max. Body Dia.
12.00mm
Max. Bore Dia.
24.00mm
Clamping Hole Length
1 25/64 in
Outside Diameter - Maximum
0.945 in

Details

Item
Collet
Collet Series
SK16
For Use With
Collet Chucks
Coolant Through
No
Material
Steel
Balanceable
No
Pre-Balanced
No
Range
12.00 to 11.50mm
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Compatible with Product Type
SK16 Slim Chucks
Taper Angle
8 Degrees
Face Shape
Round
Collet Type
Standard
Number of Slots
8
Collapse Range - Minimum
11.5 mm
Collapse Range - Maximum
12 mm
Compatible Collet Chuck
SK Collet Chucks
Bore Shape
Round

Description

Collet, SK16, Round, Overall Length 1 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.