Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Collet Chuck, 1.25 to 1.15mm

  • Mfr # SK6-1.25

  • Zoro # G0535057


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK6
For Use With
Collet Chucks
Size
1.25mm
Coolant Through
No
Balanceable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK6-1.25
Zoro #
G0535057
UPC #
-
Country of Origin
Japan

Dimensions

Size
1.25mm
Overall Length
31/32 in
Max. Bore Dia.
10.00mm
Max. Body Dia.
1.25mm
Min. Size
1.15mm
Clamping Hole Length
5/16 in
Outside Diameter - Maximum
0.394 in

Details

Item
Collet
Collet Series
SK6
For Use With
Collet Chucks
Coolant Through
No
Balanceable
No
Material
Steel
Pre-Balanced
No
Range
1.25 to 1.15mm
Coolant Fed
Non-Coolant Through
Taper Angle
8 Degrees
Face Shape
Round
Measurement System
Metric
Compatible with Product Type
SK6 Slim Chucks
Collet Type
Standard
Number of Slots
8
Collapse Range - Minimum
1.15 mm
Collapse Range - Maximum
1.25 mm
Bore Shape
Round
Compatible Collet Chuck
SK Collet Chucks

Description

Collet, SK6, Round, Overall Length 31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.