Slim Collet Chuck, 14.0 to 13.5mm, SK16

  • Mfr # SK16-14

  • Zoro # G0535608


product price: $93.05
/ea
Free Shipping & Returns

Key Features

Collet Series
SK16
For Use With
Collet Chucks
Size
14.00mm
Pre-Balanced
No
Balanceable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK16-14
Zoro #
G0535608
UPC #
-
Country of Origin
Japan

Dimensions

Size
14.00mm
Overall Length
1 49/64 in
Min. Size
13.50mm
Max. Body Dia.
14.00mm
Max. Bore Dia.
24.00mm
Outside Diameter - Maximum
0.945 in

Details

Item
Collet
Collet Series
SK16
For Use With
Collet Chucks
Pre-Balanced
No
Balanceable
No
Material
Steel
Coolant Through
No
Range
14.00 to 13.50mm
Coolant Fed
Non-Coolant Through
Number of Slots
8
Collet Type
Standard
Compatible with Product Type
SK16 Slim Chucks
Measurement System
Metric
Face Shape
Round
Taper Angle
8 Degrees
Bore Shape
Round
Compatible Collet Chuck
SK Collet Chucks
Collapse Range - Minimum
13.5 mm
Collapse Range - Maximum
14 mm

Description

Collet, SK16, Round, Overall Length 1 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.