Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Collet Chuck, 16.0 to 15.5mm, SK16

  • Mfr # SK16-16

  • Zoro # G0535565


product price: $93.05
/ea
Free Shipping & Returns

Key Features

Collet Series
SK16
For Use With
Collet Chucks
Size
16.00mm
Material
Steel
Range
16.00 to 15.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK16-16
Zoro #
G0535565
UPC #
-
Country of Origin
Japan

Dimensions

Size
16.00mm
Overall Length
1 49/64 in
Min. Size
15.50mm
Max. Body Dia.
16.00mm
Max. Bore Dia.
24.00mm
Clamping Hole Length
1 49/64 in
Outside Diameter - Maximum
0.945 in

Details

Item
Collet
Collet Series
SK16
For Use With
Collet Chucks
Material
Steel
Range
16.00 to 15.50mm
Balanceable
No
Pre-Balanced
No
Coolant Through
No
Coolant Fed
Non-Coolant Through
Face Shape
Round
Measurement System
Metric
Collet Type
Standard
Compatible with Product Type
SK16 Slim Chucks
Taper Angle
8 Degrees
Number of Slots
8
Bore Shape
Round
Compatible Collet Chuck
SK Collet Chucks
Collapse Range - Minimum
15.5 mm
Collapse Range - Maximum
16 mm

Description

Collet, SK16, Round, Overall Length 1 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.