Slim Collet Chuck, 16.5 to 16.0mm, SK25

  • Mfr # SK25-16.5

  • Zoro # G0535328


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK25
For Use With
Collet Chucks
Size
16.50mm
Balanceable
No
Range
16.50 to 16.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK25-16.5
Zoro #
G0535328
UPC #
-
Country of Origin
Japan

Dimensions

Size
16.50mm
Overall Length
2 1/4 in
Max. Bore Dia.
35.00mm
Max. Body Dia.
16.50mm
Clamping Hole Length
1 49/64 in
Outside Diameter - Maximum
1.378 in

Details

Item
Collet
Collet Series
SK25
For Use With
Collet Chucks
Balanceable
No
Range
16.50 to 16.00mm
Material
Steel
Pre-Balanced
No
Coolant Through
No
Coolant Fed
Non-Coolant Through
Taper Angle
8 Degrees
Face Shape
Round
Measurement System
Metric
Number of Slots
8
Compatible with Product Type
SK25 Slim Chucks
Collet Type
Standard
Collapse Range - Minimum
16 mm
Bore Shape
Round
Collapse Range - Maximum
16.5 mm
Compatible Collet Chuck
SK Collet Chucks

Description

Collet, SK25, Round, Overall Length 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.