Slim Collet Chuck, 17.0 to 16.5mm, SK25

  • Mfr # SK25-17

  • Zoro # G0535319


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK25
For Use With
Collet Chucks
Size
17.00mm
Coolant Through
No
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK25-17
Zoro #
G0535319
UPC #
-
Country of Origin
Japan

Dimensions

Size
17.00mm
Overall Length
2 1/4 in
Min. Size
16.50mm
Max. Body Dia.
17.00mm
Max. Bore Dia.
35.00mm
Clamping Hole Length
1 49/64 in
Outside Diameter - Maximum
1.378 in

Details

Item
Collet
Collet Series
SK25
For Use With
Collet Chucks
Coolant Through
No
Material
Steel
Pre-Balanced
No
Balanceable
No
Range
17.00 to 16.50mm
Coolant Fed
Non-Coolant Through
Face Shape
Round
Compatible with Product Type
SK25 Slim Chucks
Number of Slots
8
Collet Type
Standard
Taper Angle
8 Degrees
Measurement System
Metric
Compatible Collet Chuck
SK Collet Chucks
Collapse Range - Minimum
16.5 mm
Collapse Range - Maximum
17 mm
Bore Shape
Round

Description

Collet, SK25, Round, Overall Length 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.