Slim Collet Chuck, 21.0 to 20.5mm, SK25

  • Mfr # SK25-21

  • Zoro # G0535230


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK25
For Use With
Collet Chucks
Size
21.00mm
Range
21.00 to 20.50mm
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK25-21
Zoro #
G0535230
UPC #
-
Country of Origin
Japan

Dimensions

Size
21.00mm
Overall Length
2 1/4 in
Max. Body Dia.
21.00mm
Max. Bore Dia.
35.00mm
Min. Size
21.50mm
Outside Diameter - Maximum
1.378 in
Clamping Hole Length
1 55/64 in

Details

Item
Collet
Collet Series
SK25
For Use With
Collet Chucks
Range
21.00 to 20.50mm
Coolant Through
No
Balanceable
No
Material
Steel
Pre-Balanced
No
Coolant Fed
Non-Coolant Through
Compatible with Product Type
SK25 Slim Chucks
Collet Type
Standard
Face Shape
Round
Taper Angle
8 Degrees
Measurement System
Metric
Number of Slots
8
Collapse Range - Maximum
21 mm
Collapse Range - Minimum
20.5 mm
Bore Shape
Round
Compatible Collet Chuck
SK Collet Chucks

Description

Collet, SK25, Round, Overall Length 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.