Slim Collet Chuck, 23.5 to 23.0mm, SK25
Mfr # SK25-23.5
Zoro # G0535188
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Collet Series
SK25
For Use With
Collet Chucks
Size
23.50mm
Material
Steel
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SK25-23.5
Zoro #
G0535188
UPC #
-
Country of Origin
Japan
Dimensions
Size
23.50mm
Overall Length
2 1/4 in
Max. Bore Dia.
35.00mm
Max. Body Dia.
23.50mm
Clamping Hole Length
1 29/32 in
Outside Diameter - Maximum
1.378 in
Details
Item
Collet
Collet Series
SK25
For Use With
Collet Chucks
Material
Steel
Coolant Through
No
Range
23.50 to 23.00mm
Coolant Fed
Non-Coolant Through
Face Shape
Round
Taper Angle
8 Degrees
Measurement System
Metric
Compatible with Product Type
SK25 Slim Chucks
Number of Slots
8
Collet Type
Standard
Collapse Range - Maximum
23.5 mm
Collapse Range - Minimum
23 mm
Bore Shape
Round
Compatible Collet Chuck
SK Collet Chucks
Description
Collet, SK25, Round, Overall Length 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.