Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6

  • Mfr # SK6-5

  • Zoro # G0534926


product price: $94.95
/ea
Free Shipping & Returns

Key Features

Collet Series
SK6
For Use With
Collet Chucks
Size
5.00mm
Pre-Balanced
No
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK6-5
Zoro #
G0534926
UPC #
-
Country of Origin
Japan

Dimensions

Size
5.00mm
Overall Length
31/32 in
Min. Size
4.50mm
Max. Body Dia.
5.00mm
Max. Bore Dia.
10.00mm
Outside Diameter - Maximum
0.394 in
Clamping Hole Length
47/64 in

Details

Item
Collet
Collet Series
SK6
For Use With
Collet Chucks
Pre-Balanced
No
Material
Steel
Balanceable
No
Coolant Through
No
Range
5.00 to 4.50mm
Coolant Fed
Non-Coolant Through
Compatible with Product Type
SK6 Slim Chucks
Collet Type
Standard
Measurement System
Metric
Number of Slots
8
Face Shape
Round
Taper Angle
8 Degrees
Collapse Range - Minimum
4.5 mm
Collapse Range - Maximum
5 mm
Compatible Collet Chuck
SK Collet Chucks
Bore Shape
Round

Description

Collet, SK6, Round, Overall Length 31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.