Slim Collet Chuck, 5.5 to 5.0mm, SeriesSK6

  • Mfr # SK6-5.5

  • Zoro # G0534917


product price: $74.99
/ea

Key Features

Collet Series
SK6
For Use With
Collet Chucks
Size
5.50mm
Range
5.50 to 5.00mm
Balanceable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK6-5.5
Zoro #
G0534917
UPC #
-
Country of Origin
Japan

Dimensions

Size
5.50mm
Overall Length
31/32 in
Max. Body Dia.
5.50mm
Max. Bore Dia.
10.00mm
Clamping Hole Length
47/64 in
Outside Diameter - Maximum
0.394 in

Details

Item
Collet
Collet Series
SK6
For Use With
Collet Chucks
Range
5.50 to 5.00mm
Balanceable
No
Pre-Balanced
No
Coolant Through
No
Material
Steel
Coolant Fed
Non-Coolant Through
Taper Angle
8 Degrees
Face Shape
Round
Collet Type
Standard
Measurement System
Metric
Compatible with Product Type
SK6 Slim Chucks
Number of Slots
8
Collapse Range - Minimum
5 mm
Compatible Collet Chuck
SK Collet Chucks
Bore Shape
Round
Collapse Range - Maximum
5.5 mm

Description

Collet, SK6, Round, Overall Length 31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.