Slm Chck Collet On Sz Coolant, 9.0mm, SK10

  • Mfr # SK10-9AC

  • Zoro # G0535720


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK10
For Use With
Collet Chucks
Size
9.00mm
Coolant Through
Yes
Pre-Balanced
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK10-9AC
Zoro #
G0535720
UPC #
-
Country of Origin
Japan

Dimensions

Size
9.00mm
Overall Length
1 13/64 in
Max. Body Dia.
9.00mm
Max. Bore Dia.
15.00mm
Min. Size
9.00mm
Outside Diameter - Maximum
0.591 in
Clamping Hole Length
63/64 in

Details

Item
Collet
Collet Series
SK10
For Use With
Collet Chucks
Coolant Through
Yes
Pre-Balanced
No
Range
On Size
Material
Steel
Balanceable
No
Coolant Fed
Coolant Through
Taper Angle
8 Degrees
Compatible with Product Type
SK10 Slim Chucks
Measurement System
Metric
Face Shape
Round
Collet Type
Sealed
Number of Slots
8
Collapse Range - Maximum
9 mm
Compatible Collet Chuck
SK Collet Chucks
Operating Pressure - Maximum
1,000 psi
Bore Shape
Round

Description

Collet, SK10, Round, Overall Length 1 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.