Slm Collet Chuck, 8.0 to 7.5mm, Serie SK10
Mfr # SK10-8
Zoro # G0535775
product price: $78.15
/ea
Free Shipping & Returns
Key Features
Collet Series
SK10
For Use With
Collet Chucks
Size
8.00mm
Material
Steel
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK10-8
Zoro #
G0535775
UPC #
-
Country of Origin
Japan
Dimensions
Size
8.00mm
Overall Length
1 13/64 in
Min. Size
7.50mm
Max. Bore Dia.
15.00mm
Max. Body Dia.
8.00mm
Outside Diameter - Maximum
0.591 in
Clamping Hole Length
15/16 in
Details
Item
Collet
Collet Series
SK10
For Use With
Collet Chucks
Material
Steel
Coolant Through
No
Range
8.00 to 7.50mm
Coolant Fed
Non-Coolant Through
Taper Angle
8 Degrees
Number of Slots
8
Face Shape
Round
Collet Type
Standard
Measurement System
Metric
Compatible with Product Type
SK10 Slim Chucks
Compatible Collet Chuck
SK Collet Chucks
Collapse Range - Maximum
8 mm
Collapse Range - Minimum
7.5 mm
Bore Shape
Round
Description
Collet, SK10, Round, Overall Length 1 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.