Slm Collet Chuck, 8.5 to 8.0mm, Serie SK10

  • Mfr # SK10-8.5

  • Zoro # G0535766


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Collet Series
SK10
For Use With
Collet Chucks
Size
8.50mm
Pre-Balanced
No
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK10-8.5
Zoro #
G0535766
UPC #
-
Country of Origin
Japan

Dimensions

Size
8.50mm
Overall Length
1 13/64 in
Max. Body Dia.
8.50mm
Max. Bore Dia.
15.00mm
Clamping Hole Length
61/64 in
Outside Diameter - Maximum
0.591 in

Details

Item
Collet
Collet Series
SK10
For Use With
Collet Chucks
Pre-Balanced
No
Material
Steel
Range
8.50 to 8.00mm
Coolant Through
No
Balanceable
No
Coolant Fed
Non-Coolant Through
Number of Slots
8
Measurement System
Metric
Face Shape
Round
Taper Angle
8 Degrees
Compatible with Product Type
SK10 Slim Chucks
Collet Type
Standard
Compatible Collet Chuck
SK Collet Chucks
Bore Shape
Round
Collapse Range - Minimum
8 mm
Collapse Range - Maximum
8.5 mm

Description

Collet, SK10, Round, Overall Length 1 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.