Slm Collet Chuck, 9.5 to 9.0mm, Serie SK10

  • Mfr # SK10-9.5

  • Zoro # G0535739


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK10
For Use With
Collet Chucks
Size
9.50mm
Range
9.50 to 9.00mm
Pre-Balanced
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SK10-9.5
Zoro #
G0535739
UPC #
-
Country of Origin
Japan

Dimensions

Size
9.50mm
Overall Length
1 13/64 in
Max. Body Dia.
9.50mm
Max. Bore Dia.
15.00mm
Outside Diameter - Maximum
0.591 in
Clamping Hole Length
1 1/64 in

Details

Item
Collet
Collet Series
SK10
For Use With
Collet Chucks
Range
9.50 to 9.00mm
Pre-Balanced
No
Coolant Through
No
Balanceable
No
Material
Steel
Coolant Fed
Non-Coolant Through
Taper Angle
8 Degrees
Measurement System
Metric
Collet Type
Standard
Compatible with Product Type
SK10 Slim Chucks
Face Shape
Round
Number of Slots
8
Collapse Range - Maximum
9.5 mm
Bore Shape
Round
Compatible Collet Chuck
SK Collet Chucks
Collapse Range - Minimum
9 mm

Description

Collet, SK10, Round, Overall Length 1 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.