Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stub Mill Holder, BT40, 5.18in. Length

  • Mfr # B4002-1000-5.18

  • Zoro # G0544026


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.1800 in
Type
Stub
Series
BT40
Chuck End
0
Taper Size
BT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4002-1000-5.18
Zoro #
G0544026
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5.1800 in
Taper Size
BT40
Arbor Dia.
1 in
Stem Length
5.1800 in

Details

Type
Stub
Item
Milling Cutter Arbor
Series
BT40
Chuck End
0
Shank Type - Machining
Taper
Projection
3 in

Description

Milling Cutter Arbor, Arbor Dia. 1 in, Taper Size BT40, Shank Type - Machining Taper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.