Tap Holder, No 1, CAT50, 2.93in Length
Mfr # C50S5-0562-2.93
Zoro # G2052690
product price:Â $559.99
/ea
Free Shipping & Returns
Key Features
Tap Size
#1
Overall Length
2.93 in
Tooling Size
CAT50
Construction
Steel
For Use With
Tap Collets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C50S5-0562-2.93
Zoro #
G2052690
UPC #
-
Country of Origin
Japan
Dimensions
Tap Size
#1
Overall Length
2.93 in
Tooling Size
CAT50
Sleeve Dia.
1.43 in
Tap Size - Maximum
9/16 in
Tap Size - Minimum
#0
Shank Taper Size
CAT50
Details
Item
Tapping Chuck
Construction
Steel
For Use With
Tap Collets
Compression
0.29 in
Shank Type
Taper
Tapping Style
Tension & Compression
Description
Tap Holder, Tap Size #1, Tooling Size CAT50, Overall Length 2.93 In., Sleeve Dia. 1.43 In., Construction Steel, For Use With Tap Collets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.