This item is Discontinued.

Lyndex-Nikken Tap Holder, No 2, CAT40, 6.66in Length C4005-0875-6.66

Tap Holder, No 2, CAT40, 6.66in Length (Discontinued)

  • Mfr # C4005-0875-6.66
  • Zoro # G2052885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C4005-0875-6.66
Zoro #
G2052885
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
#2
Overall Length
6.66 in
Tooling Size
CAT40
Sleeve Dia.
2 in
Shank Taper Size
CAT40
Tap Size - Maximum
7/8 in
Tap Size - Minimum
1/4 in

Details

Item
Tapping Chuck
For Use With
Tap Collets
Construction
Steel
Tapping Style
Tension & Compression
Compression
0.49 in
Shank Type
Taper

Description

Tap Holder, Tap Size #2, Tooling Size CAT40, Overall Length 6.66 In., Sleeve Dia. 2.00 In., Construction Steel, For Use With Tap Collets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.