This item is Discontinued.

Lyndex-Nikken Tap Holder, #2, CAT50, 3.90in Length C50S5-0875-3.90

Tap Holder, #2, CAT50, 3.90in Length (Discontinued)

  • Mfr # C50S5-0875-3.90
  • Zoro # G2052681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C50S5-0875-3.90
Zoro #
G2052681
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
#2
Overall Length
3.90"
Tooling Size
CAT50
Sleeve Dia.
2.09"

Details

Item
Tap Holder
Construction
Steel
For Use With
Tap Collets

Description

Tap Holder, Tap Size #2, Tooling Size CAT50, Overall Length 3.90 in, Sleeve Dia. 2.09 in, Construction Steel, For Use With Tap Collets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.