This item is Discontinued.

Lyndex-Nikken Tap Holder, No 3, BT50, 5.55in Length B50S5-1375-5.55

Tap Holder, No 3, BT50, 5.55in Length (Discontinued)

  • Mfr # B50S5-1375-5.55
  • Zoro # G2052919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B50S5-1375-5.55
Zoro #
G2052919
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
#3
Overall Length
5.55 in
Tooling Size
BT50
Sleeve Dia.
3.07 in
Shank Taper Size
BT50
Tap Size - Maximum
1 3/8 in
Tap Size - Minimum
1/2 in

Details

Item
Tapping Chuck
Construction
Steel
For Use With
Tap Collets
Tapping Style
Tension & Compression
Shank Type
Taper
Compression
0.79 in

Description

Tap Holder, Tap Size #3, Tooling Size BT50, Overall Length 5.55 In., Sleeve Dia. 3.07 In., Construction Steel, For Use With Tap Collets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.