This item is Discontinued.

Lyndex-Nikken Tap Holder/Weldon Shank, #2, 4.76in L. W10S5-0875-4.76

Tap Holder/Weldon Shank, #2, 4.76in L. (Discontinued)

  • Mfr # W10S5-0875-4.76
  • Zoro # G2045228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W10S5-0875-4.76
Zoro #
G2045228
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tap Size
#2
Overall Length
4.76"
Tooling Size
1"
Sleeve Dia.
2.09"

Details

Item
Tap Holder/Weldon Shank
For Use With
Tap Collets
Construction
Steel

Description

Tap Holder/Weldon Shank, Tap Size #2, Tooling Size 1 in, Overall Length 4.76 in, Sleeve Dia. 2.09 in, Construction Steel, For Use With Tap Collets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.