This item is Discontinued.

Lyndex-Nikken Tap Holder/Weldon Shank CLNT, #1, 4.88in L W1005-0562-4.88(C)

Tap Holder/Weldon Shank CLNT, #1, 4.88in L (Discontinued)

  • Mfr # W1005-0562-4.88(C)
  • Zoro # G2045316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W1005-0562-4.88(C)
Zoro #
G2045316
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tap Size
#1
Overall Length
4.88"
Sleeve Dia.
1.57"
Tooling Size
1"

Details

Item
Tap Holder/Weldon Shank Coolant
For Use With
Tap Collets
Construction
Steel

Description

Tap Holder/Weldon Shank Coolant, Tap Size #1, Tooling Size 1 in, Overall Length 4.88 in, Sleeve Dia. 1.57 in, Construction Steel, For Use With Tap Collets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.