Shop LYNDEX-NIKKEN
See all product information
Create Account
Torque Control Tap Collet, No 1, 1/2inSz
- Mfr # T05-032
- Zoro # G0534731
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Collet Series
#1
For Use With
Tap Holders
Tap Size
1/2"
Coolant Through
No
Coolant Fed
Non-Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T05-032
- Zoro #
- G0534731
- UPC #
- -
- Country of Origin
- Italy
- Item
- Collet
- Collet Series
- #1
- For Use With
- Tap Holders
- Coolant Through
- No
- Coolant Fed
- Non-Coolant Through
- Collet Type
- PosiDrv Rigid Tap
- Standards
- US Standards
- Face Shape
- Round
- Measurement System
- Inch
- Product Type
- Tap Collet
- Series
- TAPC
Description
Collet, Tap Size 1/2 In., Coolant Fed Non-Coolant Through, For Use With Tap Holders