Shop LYNDEX-NIKKEN
See all product information
Create Account
Torque Control Tap Collet, No 1, 1/4inSz
- Mfr # T05-016
- Zoro # G0534810
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Collet Series
#1
Tap Size
1/4"
For Use With
Tap Holders
Coolant Through
No
Coolant Fed
Non-Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T05-016
- Zoro #
- G0534810
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Size
- 0.255" x 0.191"
- Tap Size
- 1/4"
- Max. Body Dia.
- 0.2550 in
- Clamping Hole Length
- 63/64 in
- Max. Bore Dia.
- 3/4 in
- Head Dia.
- 1.2800 in
- Overall Length
- 1 29/32 in
- Outside Diameter - Maximum
- 1.28 in
- Wire Rope Length
- 1 29/32 in
- Length
- 1 29/32 in
Details
- Item
- Collet
- Collet Series
- #1
- For Use With
- Tap Holders
- Coolant Through
- No
- Coolant Fed
- Non-Coolant Through
- Collet Type
- PosiDrv Rigid Tap
- Standards
- US Standards
- Face Shape
- Round
- Measurement System
- Inch
- Product Type
- Tap Collet
- Series
- TAPC
Description
Collet, Tap Size 1/4 In., Coolant Fed Non-Coolant Through, For Use With Tap Holders
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.