Shop LYNDEX-NIKKEN
See all product information
Create Account
Torque Control Tap Collet, No 2, 7/8inSz
- Mfr # T10-056
- Zoro # G0534530
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Collet Series
#2
Tap Size
7/8"
Coolant Through
No
For Use With
Tap Holders
Coolant Fed
Non-Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T10-056
- Zoro #
- G0534530
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Size
- 0.697" x 0.523"
- Tap Size
- 7/8"
- Head Dia.
- 1.9900 in
- Clamping Hole Length
- 1 11/32 in
- Max. Bore Dia.
- 1.2200 in
- Max. Body Dia.
- 0.6970 in
- Outside Diameter - Maximum
- 1.99 in
Details
- Item
- Collet
- Collet Series
- #2
- Coolant Through
- No
- For Use With
- Tap Holders
- Coolant Fed
- Non-Coolant Through
- Face Shape
- Round
- Standards
- US Standards
- Collet Type
- PosiDrv Rigid Tap
- Measurement System
- Inch
- Product Type
- Tap Collet
- Series
- TAPC
Description
Collet, Tap Size 7/8 In., Coolant Fed Non-Coolant Through, For Use With Tap Holders