Shop LYNDEX-NIKKEN
See all product information
Create Account
Torque Ctrl Tap Collet, No 2, 7/16inSz, CLNT
- Mfr # T10-028(S)
- Zoro # G0534655
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Collet Series
#2
Coolant Through
Yes
Tap Size
7/16"
For Use With
Tap Holders
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T10-028(S)
- Zoro #
- G0534655
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Size
- 0.323" x 0.242"
- Tap Size
- 7/16"
- Max. Body Dia.
- 0.3230 in
- Head Dia.
- 1.9900 in
- Max. Bore Dia.
- 1.2200 in
- Clamping Hole Length
- 1 11/32 in
- Outside Diameter - Maximum
- 1.99 in
Details
- Item
- Collet
- Collet Series
- #2
- Coolant Through
- Yes
- For Use With
- Tap Holders
- Coolant Fed
- Coolant Through
- Collet Type
- PosiDrv Rigid Tap
- Measurement System
- Inch
- Face Shape
- Round
- Product Type
- Tap Collet
- Series
- TAPC
Description
Collet, Tap Size 7/16 In., Coolant Fed Coolant Through, For Use With Tap Holders
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.