Zoro Homepage

Portable Power Charger USB, Reeljuice 3X

  • Mfr # LTRJ-0003-USB-BK

  • Zoro # G4037428


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Capacity - Batteries
5,300 mAh
Number of Output Connectors
1
Features
LED Charge Level Indicator
Color
Black
Recharge Time
2.5 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTRJ-0003-USB-BK
Zoro #
G4037428
UPC #
859114003694
Country of Origin
China

Dimensions

Cable Length
48 in
Height
5.75 in
Width
3.13 in
Depth
0.77 in

Details

Item
Rechargeable Power Bank
Capacity - Batteries
5,300 mAh
Number of Output Connectors
1
Features
LED Charge Level Indicator
Color
Black
Recharge Time
2.5 hr
Includes
(1) Built-in Micro USB Retractable Charging Cable, (1) Micro USB to Lightning Adapter
Charges Up To
3 Times
Power Requirement
5V DC
Water Resistant
No
Application
Rechargeable Lights, Small Tablet, Smartphones
Output Connection Type
Female USB Type A
Input Connector
Micro USB
Battery Capacity
5300mAh
For Use With
Devices powered by a Micro USB Connector, Lightning Connector
Rechargeable Up To
500 Times
Battery Type
Lithium Ion
Battery Chemistry
Lithium Ion
Safety Features
None
Standards
MFI Certified, UL Certified
Weight
9.2 oz

Description

Rechargeable Power Bank, Output Connection Type Female USB Type A, For Use With Devices powered by a Micro USB Connector, Lightning Connector, Capacity - Batteries 5,300 mAh, Number of Output Connectors 1, Recharge Time 2.5 hr, Height 5.75 in, Width 3.13 in, Depth 0.77 in, Weight 9.2 oz, Safety Features None, Application Rechargeable Lights, Small Tablet, Smartphone, Battery Chemistry Lithium Ion, Cable Length 48 in, Rechargeable Up To 500 Times, Charges Up To 3 Times

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.