Zoro Homepage

Add-On Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Dove Gray

  • Mfr # DD67111R

  • Zoro # G6560513


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On
Depth
24 in
Material
Steel
Number of Shelves
3
Load Capacity
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD67111R
Zoro #
G6560513
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
72 in
Overall Depth
24 in
Overall Width
48 in

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 48 in, Overall Depth 24 in, Overall Height 72 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 3,300 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Standards Greenguard Gold Certified, Includes (6) Beams, Front to Back Support Per Level, Ribbed Decking, Welded Upright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.