Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Dove Gray

  • Mfr # DD67211

  • Zoro # G1984670


product price: $211.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Depth
24 in
Material
Steel
Number of Shelves
3
Load Capacity
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD67211
Zoro #
G1984670
UPC #
694049003537
Country of Origin
United States

Dimensions

Depth
24 in
Height
72 in
Overall Width
60 in
Overall Depth
24 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
10,000 lb
Decking Material
None
Finish
Powder Coated
Color
Dove Gray
Item
Bulk Storage Rack
Green Certification or Other Recognition
GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content
Beam Capacity
2600 lb.
Shelving Post Gauge
14
Includes
(1) Welded Uprights, (6) Beams,(1) Front To Back Support Per Level
Gauge
14 ga
Upright Load Capacity @ 24 in
10,000 lb
Upright Gauge
14 ga
Duty Rating
Medium-Duty
Upright Color
Dove Gray
Beam Color
Dove Gray
Upright Load Capacity @ 36 in
10,000 lb
Post Gauge
14 ga
Whole Unit Load Capacity
7,800 lb
Frame Material
Steel
Load Capacity per Shelf
2,600 lb
Number of Beams
6
Shelf Adjustment Increments
1 1/2 in
Shelving Configuration
Add-On
Beam Gauge
14 ga
Beam Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelf Gauge
14 ga
Includes Decking
No
Beam Style
Z-Beam
Decking Finish
Powder Coated
Number of Uprights
1
Frame Finish
Powder Coated
Upright Finish
Powder Coated
Mobility
Stationary

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 60 in, Overall Depth 24 in, Overall Height 72 in, No. of Shelves 3, Shelf Capacity 2,600 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Standards Greenguard Gold Certified, Includes (6) Beams, Front to Back Supports Per Level, Welded Upright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.