Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Add-On Bulk Storage Rack, 24 in D, 60 in W, 4 Shelves, Dove Gray

  • Mfr # DD67231R

  • Zoro # G9905761


product price: $456.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Depth
24 in
Material
Steel
Number of Shelves
4
Load Capacity
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD67231R
Zoro #
G9905761
UPC #
694049281478
Country of Origin
United States

Dimensions

Depth
24 in
Height
96 in
Overall Depth
24 in
Overall Width
60 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
4
Load Capacity
10,000 lb
Decking Material
Steel
Finish
Powder Coated
Color
Dove Gray
Item
Bulk Storage Rack
Includes
(8) Heavy Duty Beams, Welded Uprights; Decking
Shelving Post Gauge
14
Green Certification or Other Recognition
GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content
Beam Capacity
2600 lb.
Gauge
14 ga
Upright Color
Dove Gray
Upright Load Capacity @ 36 in
10,000 lb
Upright Load Capacity @ 24 in
10,000 lb
Post Gauge
14 ga
Number of Beams
8
Whole Unit Load Capacity
10,400 lb
Load Capacity per Shelf
2,600 lb
Beam Color
Dove Gray
Frame Material
Steel
Duty Rating
Medium-Duty
Upright Gauge
14 ga
Upright Finish
Powder Coated
Shelf Gauge
14 ga
Decking Style
Ribbed
Beam Style
Z-Beam
Includes Decking
Yes
Shelf Adjustment Increments
1 1/2 in
Number of Uprights
1
Mobility
Stationary
Beam Gauge
14 ga
Frame Finish
Powder Coated
Beam Finish
Powder Coated
Shelving Configuration
Add-On
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Decking Finish
Powder Coated

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 60 in, Overall Depth 24 in, Overall Height 96 in, Decking Material Steel, No. of Shelves 4, Shelf Capacity 2,600 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Standards Greenguard Gold Certified, Includes (8) Beams, Front to Back Support Per Level, Ribbed Decking, Welded Upright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.