Zoro Homepage

Add-On Bulk Storage Rack, 24 in D, 60 in W, 4 Shelves, Dove Gray

  • Mfr # DD67241GW

  • Zoro # G9940551


product price: $699.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Depth
24 in
Material
Steel
Number of Shelves
4
Load Capacity
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD67241GW
Zoro #
G9940551
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
120 in
Overall Depth
24 in
Overall Width
60 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
4
Load Capacity
10,000 lb
Decking Material
Steel Wire
Finish
Powder Coated
Color
Dove Gray
Item
Bulk Storage Rack
Includes
(2) Flat Wire Sections Per Level, (8) Beams, Front to Back Support Per Level, Welded Uprights; Decking
Green Certification or Other Recognition
GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content
Beam Capacity
2600 lb.
Shelving Post Gauge
14
Gauge
14 ga
Whole Unit Load Capacity
10,400 lb
Frame Material
Steel
Upright Gauge
14 ga
Beam Color
Dove Gray
Duty Rating
Medium-Duty
Post Gauge
14 ga
Upright Load Capacity @ 24 in
10,000 lb
Load Capacity per Shelf
2,600 lb
Upright Color
Dove Gray
Upright Load Capacity @ 36 in
10,000 lb
Number of Beams
8
Frame Finish
Powder Coated
Decking Finish
Powder Coated
Shelving Configuration
Add-On
Beam Style
Z-Beam
Beam Gauge
14 ga
Number of Uprights
1
Upright Finish
Powder Coated
Includes Decking
Yes
Beam Finish
Powder Coated
Shelf Gauge
14 ga
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelf Adjustment Increments
1 1/2 in
Mobility
Stationary
Decking Style
Wire

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 60 in, Overall Depth 24 in, Overall Height 120 in, Decking Material Steel, No. of Shelves 4, Shelf Capacity 2,600 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Standards Greenguard Gold Certified, Includes (2) Front to Back Support Per Level, (8) Beams, Flat Wire Decking, Welded Upright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.