Lyon
Add-On Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray
Mfr # DD67321D
Zoro # G2130707
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$467.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Depth 24 in
- Height 84 in
- Material Steel
- Number of Shelves 3
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Moble Shoe Closet, 10 Shelves, White (56AMC6)
- LITTLE GIANT Machine Table, 24" W, 42" (MT1-1824-42-3R)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (17-6)
- ZORO SELECT Open Head Transport Drum, Fiber, 5 gal, Unlined, Brown (17864)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Dove Gray (DD67341S)
- LYON Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Dove Gray (DD67131SR)
- TENNSCO Shelf, 36 in D, 72 in W (6940)
- TENNSCO Shelf, 36 in D, 96 in W (6940)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18D x 72H With 4 Shelves, Wood Deck, Gray (B2297516)
- ZORO SELECT Starter Vertical Sheet Storage Rack, 36 in D, 48 in W, 4 Shelves, Blue (VHSR-4)
- SANDUSKY LEE Freestanding Bulk Storage Rack, 18 in D, 36 in W, 5 Shelves, Silver Vein (UR361872PB5P-SV)
- Lyon Bulk Storage Racks