Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray

  • Mfr # DD67511P

  • Zoro # G9939781


product price: $406.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Depth
24 in
Material
Steel
Number of Shelves
3
Load Capacity
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD67511P
Zoro #
G9939781
UPC #
694049284554
Country of Origin
United States

Dimensions

Depth
24 in
Height
72 in
Overall Depth
24 in
Overall Width
96 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
10,000 lb
Decking Material
Particle Board
Finish
Powder Coated
Color
Dove Gray
Item
Bulk Storage Rack
Green Certification or Other Recognition
GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Post Gauge
14
Includes
(6) Heavy Duty Beams, Welded Uprights; Decking
Beam Capacity
1650 lb.
Gauge
14 ga
Upright Load Capacity @ 24 in
10,000 lb
Whole Unit Load Capacity
4,950 lb
Post Gauge
14 ga
Upright Gauge
14 ga
Load Capacity per Shelf
1,650 lb
Duty Rating
Medium-Duty
Number of Beams
6
Beam Color
Dove Gray
Frame Material
Steel
Upright Load Capacity @ 36 in
10,000 lb
Upright Color
Dove Gray
Shelving Configuration
Add-On
Shelf Adjustment Increments
1 1/2 in
Beam Gauge
14 ga
Beam Finish
Powder Coated
Includes Decking
Yes
Shelf Gauge
14 ga
Number of Uprights
1
Mobility
Stationary
Decking Finish
Powder Coated
Decking Style
Flat
Beam Style
Z-Beam
Frame Finish
Powder Coated
Upright Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 96 in, Overall Depth 24 in, Overall Height 72 in, Decking Material Particleboard, No. of Shelves 3, Shelf Capacity 1,650 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Standards Greenguard Gold Certified, Includes (4) Front to Back Support Per Level, (6) Beams, Particle Board Decking, Welded Uprights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.