Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray

  • Mfr # DD67521W

  • Zoro # G3334101


product price: $559.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Depth
24 in
Material
Steel
Number of Shelves
3
Load Capacity
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD67521W
Zoro #
G3334101
UPC #
694049284943
Country of Origin
United States

Dimensions

Depth
24 in
Height
84 in
Overall Width
96 in
Overall Depth
24 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
10,000 lb
Decking Material
Steel Wire
Finish
Powder Coated
Color
Dove Gray
Item
Bulk Storage Rack
Shelving Post Gauge
14
Green Certification or Other Recognition
GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content
Beam Capacity
1650 lb.
Includes
(6) Heavy Duty Beams, Welded Uprights; Decking
Gauge
14 ga
Upright Gauge
14 ga
Duty Rating
Medium-Duty
Upright Load Capacity @ 24 in
10,000 lb
Load Capacity per Shelf
1,650 lb
Number of Beams
6
Upright Load Capacity @ 36 in
10,000 lb
Whole Unit Load Capacity
4,950 lb
Upright Color
Gray
Post Gauge
14 ga
Frame Material
Steel
Beam Color
Dove Gray
Shelf Adjustment Increments
1 1/2 in
Upright Finish
Powder Coated
Includes Decking
Yes
Decking Style
Wire
Mobility
Stationary
Beam Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelf Gauge
14 ga
Decking Finish
Powder Coated
Beam Gauge
14 ga
Number of Uprights
1
Frame Finish
Powder Coated
Beam Style
Z-Beam
Shelving Configuration
Add-On

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 96 in, Overall Depth 24 in, Overall Height 84 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 1,650 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Standards Greenguard Gold Certified, Includes (4) Front to Back Support Per Level, (6) Beams, Flat Wire Decking, Welded Uprights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.