Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Add-On Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves, Dove Gray

  • Mfr # DD67113

  • Zoro # G6820746


product price: $217.54
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On
Depth
36 in
Material
Steel
Number of Shelves
3
Load Capacity
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD67113
Zoro #
G6820746
UPC #
694049069885
Country of Origin
United States

Dimensions

Depth
36 in
Height
72 in
Overall Depth
36 in
Overall Width
48 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
10,000 lb
Decking Material
None
Finish
Powder Coated
Color
Dove Gray
Item
Bulk Storage Rack
Beam Capacity
3500 lb.
Green Certification or Other Recognition
GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
(6) Beams, Front to Back Support Per Level, Welded Uprights
Shelving Post Gauge
14
Gauge
14 ga
Upright Color
Dove Gray
Whole Unit Load Capacity
9,900 lb
Beam Color
Dove Gray
Frame Material
Steel
Upright Load Capacity @ 24 in
10,000 lb
Post Gauge
14 ga
Upright Load Capacity @ 36 in
10,000 lb
Load Capacity per Shelf
3,300 lb
Upright Gauge
14 ga
Number of Beams
6
Duty Rating
Medium-Duty
Frame Finish
Powder Coated
Shelf Adjustment Increments
1 1/2 in
Upright Finish
Powder Coated
Number of Uprights
1
Beam Style
Z-Beam
Beam Gauge
14 ga
Decking Finish
Powder Coated
Shelf Gauge
14 ga
Shelving Configuration
Add-On
Includes Decking
No
Mobility
Stationary
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Beam Finish
Powder Coated

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 48 in, Overall Depth 36 in, Overall Height 72 in, No. of Shelves 3, Shelf Capacity 3,300 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Standards Greenguard Gold Certified, Includes (6) Beams, Front to Back Supports Per Level, Welded Upright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.