Zoro Homepage

Add-On Bulk Storage Rack, 36 in D, 60 in W, 4 Shelves, Dove Gray

  • Mfr # DD67243R

  • Zoro # G9940357


product price: $585.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Depth
36 in
Material
Steel
Number of Shelves
4
Load Capacity
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD67243R
Zoro #
G9940357
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Height
120 in
Overall Width
60 in
Overall Depth
36 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
4
Load Capacity
10,000 lb
Decking Material
Steel
Finish
Powder Coated
Color
Dove Gray
Item
Bulk Storage Rack
Beam Capacity
2600 lb.
Includes
(2) Ribbed Deck Sections Per Level, (8) Beams, Front to Back Support Per Level, Welded Uprights
Green Certification or Other Recognition
GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Post Gauge
14
Gauge
14 ga
Post Gauge
14 ga
Whole Unit Load Capacity
10,400 lb
Load Capacity per Shelf
2,600 lb
Duty Rating
Medium-Duty
Number of Beams
8
Upright Load Capacity @ 24 in
10,000 lb
Upright Color
Dove Gray
Beam Color
Dove Gray
Frame Material
Steel
Upright Gauge
14 ga
Upright Load Capacity @ 36 in
10,000 lb
Beam Style
Z-Beam
Includes Decking
Yes
Shelving Configuration
Add-On
Frame Finish
Powder Coated
Upright Finish
Powder Coated
Decking Style
Ribbed
Mobility
Stationary
Beam Finish
Powder Coated
Shelf Gauge
14 ga
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelf Adjustment Increments
1 1/2 in
Number of Uprights
1
Decking Finish
Powder Coated
Beam Gauge
14 ga

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 60 in, Overall Depth 36 in, Overall Height 120 in, Decking Material Steel, No. of Shelves 4, Shelf Capacity 2,600 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Standards Greenguard Gold Certified, Includes (8) Beams, Front to Back Support Per Level, Ribbed Decking, Welded Upright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.