Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Dove Gray

  • Mfr # DD67323D

  • Zoro # G2130646


product price: $592.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Depth
36 in
Height
84 in
Material
Steel
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD67323D
Zoro #
G2130646
UPC #
694049282604
Country of Origin
United States

Dimensions

Depth
36 in
Height
84 in
Overall Depth
36 in
Overall Width
72 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
10,000 lb
Decking Material
Steel
Finish
Powder Coated
Color
Dove Gray
Item
Bulk Storage Rack
Green Certification or Other Recognition
GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
(6) Heavy Duty Beams, Welded Uprights; Decking
Shelving Post Gauge
14
Beam Capacity
1900 lb.
Gauge
14 ga
Duty Rating
Medium-Duty
Upright Gauge
14 ga
Upright Load Capacity @ 36 in
10,000 lb
Upright Color
Dove Gray
Load Capacity per Shelf
1,900 lb
Post Gauge
14 ga
Whole Unit Load Capacity
5,700 lb
Number of Beams
6
Upright Load Capacity @ 24 in
10,000 lb
Beam Color
Dove Gray
Frame Material
Steel
Beam Gauge
14 ga
Number of Uprights
1
Frame Finish
Powder Coated
Upright Finish
Powder Coated
Decking Style
Flat
Decking Finish
Powder Coated
Beam Finish
Powder Coated
Shelf Gauge
14 ga
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Configuration
Add-On
Includes Decking
Yes
Mobility
Stationary
Beam Style
Z-Beam
Shelf Adjustment Increments
1 1/2 in

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 72 in, Overall Depth 36 in, Overall Height 84 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 1,900 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Standards Greenguard Gold Certified, Includes (2) Front to Back Support Per Level, (6) Beams, Solid Steel Decking, Welded Uprights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.