Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Add-On Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves, Dove Gray

  • Mfr # DD67523

  • Zoro # G3334095


product price: $373.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Depth
36 in
Material
Steel
Number of Shelves
3
Load Capacity
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD67523
Zoro #
G3334095
UPC #
694049071017
Country of Origin
United States

Dimensions

Depth
36 in
Height
84 in
Overall Width
96 in
Overall Depth
36 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
10,000 lb
Decking Material
None
Finish
Powder Coated
Color
Dove Gray
Item
Bulk Storage Rack
Beam Capacity
1650 lb.
Includes
(6) Heavy Duty Beams, Front to Back Supports, Welded Uprights
Shelving Post Gauge
14
Green Certification or Other Recognition
GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content
Gauge
14 ga
Upright Color
Gray
Upright Load Capacity @ 24 in
10,000 lb
Number of Beams
6
Load Capacity per Shelf
1,650 lb
Frame Material
Steel
Whole Unit Load Capacity
4,950 lb
Upright Load Capacity @ 36 in
10,000 lb
Upright Gauge
14 ga
Post Gauge
14 ga
Beam Color
Dove Gray
Duty Rating
Medium-Duty
Upright Finish
Powder Coated
Mobility
Stationary
Shelf Gauge
14 ga
Number of Uprights
1
Beam Gauge
14 ga
Beam Finish
Powder Coated
Beam Style
Z-Beam
Decking Finish
Powder Coated
Shelf Adjustment Increments
1 1/2 in
Includes Decking
No
Frame Finish
Powder Coated
Shelving Configuration
Add-On
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 96 in, Overall Depth 36 in, Overall Height 84 in, No. of Shelves 3, Shelf Capacity 1,900 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Standards Greenguard Gold Certified, Includes (2) Front to Back Supports Per Level, (6) Beams, Welded Upright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.