Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Add-On Bulk Storage Rack, 36 in D, 96 in W, 4 Shelves, Dove Gray

  • Mfr # DD67533W

  • Zoro # G3333885


product price: $880.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Depth
36 in
Material
Steel
Number of Shelves
4
Load Capacity
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD67533W
Zoro #
G3333885
UPC #
694049285407
Country of Origin
United States

Dimensions

Depth
36 in
Height
96 in
Overall Width
96 in
Overall Depth
36 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
4
Load Capacity
10,000 lb
Decking Material
Steel Wire
Finish
Powder Coated
Color
Dove Gray
Item
Bulk Storage Rack
Includes
(8) Heavy Duty Beams, Welded Uprights; Decking
Beam Capacity
1650 lb.
Shelving Post Gauge
14
Green Certification or Other Recognition
GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content
Gauge
14 ga
Load Capacity per Shelf
1,650 lb
Upright Load Capacity @ 24 in
10,000 lb
Upright Color
Gray
Number of Beams
8
Whole Unit Load Capacity
6,600 lb
Upright Gauge
14 ga
Post Gauge
14 ga
Frame Material
Steel
Duty Rating
Medium-Duty
Upright Load Capacity @ 36 in
10,000 lb
Beam Color
Dove Gray
Beam Gauge
14 ga
Includes Decking
Yes
Mobility
Stationary
Decking Style
Wire
Shelf Gauge
14 ga
Decking Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Configuration
Add-On
Shelf Adjustment Increments
1 1/2 in
Frame Finish
Powder Coated
Upright Finish
Powder Coated
Beam Finish
Powder Coated
Beam Style
Z-Beam
Number of Uprights
1

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 96 in, Overall Depth 36 in, Overall Height 96 in, Decking Material Steel, No. of Shelves 4, Shelf Capacity 1,650 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Standards Greenguard Gold Certified, Includes (4) Front to Back Support Per Level, (8) Beams, Flat Wire Decking, Welded Uprights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.