Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Add-On Bulk Storage Rack, 36 in D, 96 in W, 4 Shelves, Dove Gray

  • Mfr # DD67543P

  • Zoro # G9940052


product price: $662.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Depth
36 in
Material
Steel
Number of Shelves
4
Load Capacity
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD67543P
Zoro #
G9940052
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Height
120 in
Overall Depth
36 in
Overall Width
96 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
4
Load Capacity
10,000 lb
Decking Material
Particle Board
Finish
Powder Coated
Color
Dove Gray
Item
Bulk Storage Rack
Includes
(4) Front to Back Support Per Level, (8) Beams, Sheet of Particle Board Per Level, Welded Uprights; Decking
Beam Capacity
1650 lb.
Green Certification or Other Recognition
GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Post Gauge
14
Gauge
14 ga
Upright Gauge
14 ga
Duty Rating
Medium-Duty
Load Capacity per Shelf
1,650 lb
Upright Load Capacity @ 24 in
10,000 lb
Upright Load Capacity @ 36 in
10,000 lb
Upright Color
Gray
Number of Beams
8
Beam Color
Dove Gray
Whole Unit Load Capacity
6,600 lb
Post Gauge
14 ga
Frame Material
Steel
Beam Style
Z-Beam
Shelf Adjustment Increments
1 1/2 in
Mobility
Stationary
Upright Finish
Powder Coated
Shelf Gauge
14 ga
Shelving Configuration
Add-On
Number of Uprights
1
Decking Finish
Powder Coated
Includes Decking
Yes
Beam Gauge
14 ga
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Decking Style
Flat
Frame Finish
Powder Coated
Beam Finish
Powder Coated

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 96 in, Overall Depth 36 in, Overall Height 120 in, Decking Material Particleboard, No. of Shelves 4, Shelf Capacity 1,650 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Standards Greenguard Gold Certified, Includes (4) Front to Back Support Per Level, (8) Beams, Particle Board Decking, Welded Uprights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.